Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
40007
Zoro #
G7743127
UPC #
844802038560
Country of Origin
El Salvador
Dimensions
Size
XS
Fits Chest Size
32"
Sleeve Length
32-1/2"
Neck Size
13 to 13-1/2"
Details
Item
Loose Fit Crew Shirt
Color
White
Material
100% Polyester
Gender
Men's
Closure Type
Pullover
Description
Loose Fit Crew Shirt, Gender Men's, Material 100 Percent Polyester, Color White, Sleeve Length 32-1/2 In., Size XS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.