Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
59569
Zoro #
G7772353
UPC #
844802289115
Country of Origin
China
Dimensions
Size
M
Width
1 3/4 in
Details
Item
Maverick Assaulters Belt
Material
Nylon
Color
Sandstone
Features
Ergonomic Curve
Material - Duty Belts and Harnesses
100% Nylon Webbing
Style
Combat Attachment
Gender
Men's
Item - Duty Belts and Harnesses
Duty Belt
Description
Maverick Assaulters Belt, Men's, Combat Attachment Style, Size M, Width 1 3/4 in, Material Nylon, Color Sandstone, Features Ergonomic Curve, Material Nylon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.