Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
5.11 Mechanics Gloves, L, Black, Nylon 59351

Mechanics Gloves, L, Black, Nylon (Discontinued)

  • Mfr # 59351
  • Zoro # G4980674
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
59351
Zoro #
G4980674
UPC #
844802219136
Country of Origin
Multiple

Dimensions

Size
L

Details

Item
Mechanics Gloves
Color
Black
Palm Material
Duraclad
Palm Construction
Reinforced Palm
Standards
BS EN 388:2003 Certified: 3141
Closure Type
Hook-and-Loop
Finger Style
Full Finger
Back Material
Nylon
Cuff
Elastic

Description

Mechanics Gloves, L, Black, Duraclad Palm Material, Hook-and-Loop Closure Type, Full Finger Finger Style, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.