Men's Tactical Pants, 30 in, Black, 100% Cotton Canvas (Discontinued)
- Mfr # 74251
- Zoro # G9981526
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
74251
Zoro #
G9981526
UPC #
870699002186
Country of Origin
Cambodia
Dimensions
Size
30 in
Fits Waist Size
30 in
Garment Size
Regular
Details
Item
Tactical Pants
Color
Black
Material
100% Cotton Canvas
Gender
Men's
Inseam
30 in
Fabric Weight
8.8 oz
Includes
(7) Belt Loops with A D-Ring, Bellowed Cargo Pockets, Cell Phone Pocket, Knife Pocket, Rear Strap, Slash Pockets
Garment Style
Tactical Pants
Number of Outside Pockets
7
Pockets
7
Closure Type
YKK Zipper, PRYM Snap
Binding
Elastic Waistband
Includes Hammer Loop
No
Uniform Type
General
Pant Sizing
Regular
Shirt Sizing
Regular
Description
Men's Tactical Pant, Material 100 Percent Cotton Canvas, Color Black, Size 30, Fits Waist Size 30 to 31 In., Inseam 30 In., Pockets 7, Fabric Weight 8.5 Oz, Includes Trademarked Rear Strap and Slash Pockets, Reinforced Seat and Knees, Self Adjusting Comfort Waist, Accepts Knee Pads
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.