Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
5.11 Men's Tactical Pants, 32 in, Fire Navy, 100% Cotton Canvas 74251

Men's Tactical Pants, 32 in, Fire Navy, 100% Cotton Canvas (Discontinued)

  • Mfr # 74251
  • Zoro # G7427542
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
74251
Zoro #
G7427542
UPC #
844802103718
Country of Origin
Cambodia

Dimensions

Size
32 in
Fits Waist Size
32 in to 33 in
Garment Size
Regular

Details

Item
Tactical Pants
Color
Fire Navy
Material
100% Cotton Canvas
Gender
Men's
Inseam
32 in
Fabric Weight
8.8 oz
Includes
(7) Belt Loops with A D-Ring, Bellowed Cargo Pockets, Cell Phone Pocket, Knife Pocket, Rear Strap, Slash Pockets
Closure Type
YKK Zipper, PRYM Snap
Pockets
7
Number of Outside Pockets
7
Garment Style
Tactical Pants
Binding
Elastic Waistband
Includes Hammer Loop
No
Style Number
74251
Uniform Type
General
Pant Sizing
Regular
Shirt Sizing
Regular

Description

Men's Tactical Pant, Material 100 Percent Cotton Canvas, Color Fire Navy, Size 32, Fits Waist Size 32 to 33 In., Inseam 32 In., Pockets 7, Fabric Weight 8.5 Oz, Includes Trademarked Rear Strap and Slash Pockets, Reinforced Seat and Knees, Self Adjusting Comfort Waist, Accepts Knee Pads

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.