Men's Tactical Pants, 36 in, Fire Navy, 100% Cotton Canvas (Discontinued)
- Mfr # 74251
- Zoro # G7427551
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
74251
Zoro #
G7427551
UPC #
844802103732
Country of Origin
Cambodia
Dimensions
Size
36 in
Fits Waist Size
36 in to 37 in
Garment Size
Regular
Details
Item
Tactical Pants
Color
Fire Navy
Material
100% Cotton Canvas
Gender
Men's
Inseam
32 in
Fabric Weight
8.8 oz
Number of Outside Pockets
7
Pockets
7
Closure Type
YKK Zipper, PRYM Snap
Garment Style
Pants
Includes
(7) Belt Loops with A D-Ring, Bellowed Cargo Pockets, Cell Phone Pocket, Knife Pocket, Rear Strap, Slash Pockets
Binding
Elastic Waistband
Includes Hammer Loop
No
Style Number
74251
Uniform Type
General
Pant Sizing
Regular
Shirt Sizing
Regular
Description
Men's Tactical Pant, Material 100 Percent Cotton Canvas, Color Fire Navy, Size 36, Fits Waist Size 36 to 37 In., Inseam 32 In., Pockets 7, Fabric Weight 8.5 Oz, Includes Trademarked Rear Strap and Slash Pockets, Reinforced Seat and Knees, Self Adjusting Comfort Waist, Accepts Knee Pads
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.