Zoro Homepage

Tactical Pants, 16, Charcoal, 35% Cotton, 65% Polyester

  • Mfr # 64360ABR-018-16-R

  • Zoro # G113765572


product price: $69.55
/ea

Key Features

Color
Charcoal
Material
35% Cotton, 65% Polyester
Inseam
40 1/2 in
Fabric Weight
6.2 oz
Garment Style
Taclite Pants
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
64360ABR-018-16-R
Zoro #
G113765572
UPC #
844802220491
Country of Origin
Viet Nam

Dimensions

Size
16
Size-Body Type
Regular
Women Size
16
Garment Size
Regular

Details

Item
Tactical Pants
Color
Charcoal
Material
35% Cotton, 65% Polyester
Inseam
40 1/2 in
Fabric Weight
6.2 oz
Garment Style
Taclite Pants
Pockets
8
Binding
Prym Snap, Zipper Fly
Uniform Type
General
Pant Sizing
Regular
Shirt Sizing
Regular

Description

Wm Taclite Pant Charcoal 16-R

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.