Tactical Pants, 18, Khaki, 35% Cotton, 65% Polyester
Mfr # 64360ABR-162-18-R
Zoro # G313367620
product price: $71.89
/eaKey Features
Material
35% Cotton, 65% Polyester
Size
18
Inseam
30 in to 32 in
Fabric Weight
6.2 oz
Garment Style
Pants
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
64360ABR-162-18-R
Zoro #
G313367620
UPC #
844802172134
Country of Origin
Viet Nam
Dimensions
Size
18
Size-Body Type
Regular
Women Size
18
Garment Size
Regular
Details
Item
Tactical Pants
Color
Khaki
Material
35% Cotton, 65% Polyester
Inseam
30 in to 32 in
Fabric Weight
6.2 oz
Garment Style
Pants
Pockets
8
Binding
Prym Snap, Zipper Fly
Includes
Self-Adjusting Waistband
Uniform Type
General
Pant Sizing
Regular
Shirt Sizing
Regular
Description
Wm Taclite Pant Tdu Khaki 18-R
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.