Shop 5.11
See all product information
Create Account
Tactical Pants, 2XL, Khaki, 100% Polyester
- Mfr # 74461ABR-055-44-36
- Zoro # G815513501
product price:Â
$
62.29
/ea
Key Features
Color
Khaki
Material
100% Polyester
Size
2XL
Inseam
36 in
Fabric Weight
4.7 oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 74461ABR-055-44-36
- Zoro #
- G815513501
- UPC #
- 888579098204
- Country of Origin
- Canada
Dimensions
- Size
- 2XL
- Garment Size
- Regular
- Bottle Size
- 2XL
- Size - Alpha
- 2XL
Details
- Item
- Tactical Pants
- Color
- Khaki
- Material
- 100% Polyester
- Inseam
- 36 in
- Fabric Weight
- 4.7 oz
- Pockets
- 5
- Garment Style
- Pants
- Binding
- Self-Adjusting Tunnel Waistband
- Uniform Type
- General
- Pant Sizing
- Regular
- Shirt Sizing
- Regular
- Gender
- Men's
- Shell Material
- 100% Polyester
- Wire Color
- Khaki
Description
Fast-Tac Urban Pant Khaki 44x36
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.