Zoro Homepage

Tactical Pants, 30, Khaki, 100% Cotton Canvas

  • Mfr # 74251ABR-055-30-34

  • Zoro # G514868445


product price: $80.59
/ea
Free Shipping & Returns

Key Features

Material
100% Cotton Canvas
Size
30
Fabric Weight
8.8 oz
Garment Style
Pants
Includes
(7) Belt Loops with A D-Ring, Bellowed Cargo Pockets, Cell Phone Pocket, Knife Pocket, Rear Strap, Slash Pockets
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
74251ABR-055-30-34
Zoro #
G514868445
UPC #
870699002810
Country of Origin
Cambodia

Dimensions

Size
30
Garment Size
Regular

Details

Item
Tactical Pants
Color
Khaki
Material
100% Cotton Canvas
Inseam
34 in
Fabric Weight
8.8 oz
Garment Style
Pants
Includes
(7) Belt Loops with A D-Ring, Bellowed Cargo Pockets, Cell Phone Pocket, Knife Pocket, Rear Strap, Slash Pockets
Pockets
7
Uniform Type
General
Binding
Elastic Waistband
Pant Sizing
Regular
Shirt Sizing
Regular

Description

Tactical Pant Khaki 30x34, Size M, Khaki, Fits Waist Size 30 in to 31 in, Garment Style Pants, Inseam 34 in, Material 100 Percent Cotton Canvas, Binding Elastic Waistband, Fabric Weight 8.8 oz, Pockets 7, Includes (7) Belt Loops with A D-Ring, Bellowed Cargo Pockets, Cell Phone Pocket, Knife Pocket, Rear Strap, Slash Pockets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.