Tactical Pants, 30, Khaki, 100% Cotton Canvas
Mfr # 74251ABR-055-30-36
Zoro # G514868414
product price: $70.00
/eaKey Features
Material
100% Cotton Canvas
Size
30
Fabric Weight
8.8 oz
Pockets
7
Garment Style
Pants
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
74251ABR-055-30-36
Zoro #
G514868414
UPC #
870699002902
Country of Origin
Cambodia
Dimensions
Size
30
Garment Size
Regular
Details
Item
Tactical Pants
Color
Khaki
Material
100% Cotton Canvas
Inseam
36 in
Fabric Weight
8.8 oz
Pockets
7
Garment Style
Pants
Uniform Type
General
Includes
(7) Belt Loops with A D-Ring, Bellowed Cargo Pockets, Cell Phone Pocket, Knife Pocket, Rear Strap, Slash Pockets
Binding
Elastic Waistband
Pant Sizing
Regular
Shirt Sizing
Regular
Description
Tactical Pant Khaki 30x36, Size M, Khaki, Fits Waist Size 30 in to 31 in, Garment Style Pants, Inseam 36 in, Material 100 Percent Cotton Canvas, Binding Elastic Waistband, Fabric Weight 8.8 oz, Pockets 7, Includes (7) Belt Loops with A D-Ring, Bellowed Cargo Pockets, Cell Phone Pocket, Knife Pocket, Rear Strap, Slash Pockets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.