Zoro Homepage

Tactical Pants, 32, Tundra, 100% Cotton Canvas

  • Mfr # 74251ABR-192-32-36

  • Zoro # G714868658


product price: $80.59
/ea
Free Shipping & Returns

Key Features

Material
100% Cotton Canvas
Size
32
Fabric Weight
8.8 oz
Binding
Elastic Waistband
Uniform Type
General
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
74251ABR-192-32-36
Zoro #
G714868658
UPC #
844802103077
Country of Origin
Cambodia

Dimensions

Size
32
Garment Size
Regular

Details

Item
Tactical Pants
Color
Tundra
Material
100% Cotton Canvas
Inseam
36 in
Fabric Weight
8.8 oz
Binding
Elastic Waistband
Uniform Type
General
Pockets
7
Includes
(7) Belt Loops with A D-Ring, Bellowed Cargo Pockets, Cell Phone Pocket, Knife Pocket, Rear Strap, Slash Pockets
Garment Style
Pants
Pant Sizing
Regular
Shirt Sizing
Regular

Description

Tactical Pant Tundra 32x36, Size L, Tundra, Fits Waist Size 32 in to 33 in, Garment Style Pants, Inseam 36 in, Material 100 Percent Cotton Canvas, Binding Elastic Waistband, Fabric Weight 8.8 oz, Pockets 7, Includes (7) Belt Loops with A D-Ring, Bellowed Cargo Pockets, Cell Phone Pocket, Knife Pocket, Rear Strap, Slash Pockets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.