Zoro Homepage

Tactical Pants, 34, Black, 100% Cotton Canvas

  • Mfr # 74251ABR-019-34-30

  • Zoro # G814642509


product price: $79.79
/ea
Free Shipping & Returns

Key Features

Material
100% Cotton Canvas
Size
34
Fabric Weight
8.8 oz
Garment Style
Pants
Pockets
7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
74251ABR-019-34-30
Zoro #
G814642509
UPC #
870699002209
Country of Origin
Cambodia

Dimensions

Size
34

Details

Item
Tactical Pants
Color
Black
Material
100% Cotton Canvas
Inseam
30 in
Fabric Weight
8.8 oz
Garment Style
Pants
Pockets
7

Description

Pant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.