Tactical Pants, 34, Coyote, 100% Cotton Canvas
Mfr # 74251ABR-120-34-30
Zoro # G312480092
product price: $79.79
/ea
Free Shipping & Returns
Key Features
Material
100% Cotton Canvas
Size
34
Fabric Weight
8.8 oz
Pockets
7
Garment Style
Pants
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
74251ABR-120-34-30
Zoro #
G312480092
UPC #
844802100953
Country of Origin
Cambodia
Dimensions
Size
34
Garment Size
Regular
Details
Item
Tactical Pants
Color
Coyote
Material
100% Cotton Canvas
Inseam
30 in
Fabric Weight
8.8 oz
Pockets
7
Garment Style
Pants
Uniform Type
General
Binding
Elastic Waistband
Includes
(7) Belt Loops with A D-Ring, Bellowed Cargo Pockets, Cell Phone Pocket, Knife Pocket, Rear Strap, Slash Pockets
Pant Sizing
Regular
Shirt Sizing
Regular
Description
Mens Tactical Pant,Coyote,34 to 35"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.