Shop 5.11
See all product information
Create Account
Tactical Pants, 38, Khaki, 100% Cotton Canvas
- Mfr # 74251ABR-055-38-36
- Zoro # G614868406
product price:Â
$
77.19
/ea
Key Features
Color
Khaki
Material
100% Cotton Canvas
Size
38
Inseam
36 in
Fabric Weight
8.8 oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 74251ABR-055-38-36
- Zoro #
- G614868406
- UPC #
- 870699002940
- Country of Origin
- United States
Dimensions
- Size
- 38
- Garment Size
- Regular
Details
- Item
- Tactical Pants
- Color
- Khaki
- Material
- 100% Cotton Canvas
- Inseam
- 36 in
- Fabric Weight
- 8.8 oz
- Includes
- (7) Belt Loops with A D-Ring, Bellowed Cargo Pockets, Cell Phone Pocket, Knife Pocket, Rear Strap, Slash Pockets
- Uniform Type
- General
- Binding
- Elastic Waistband
- Garment Style
- Pants
- Pockets
- 7
- Pant Sizing
- Regular
- Shirt Sizing
- Regular
- Gender
- Men's
Description
Tactical Pant Khaki 38x36, Size XL, Khaki, Fits Waist Size 38 in to 39 in, Garment Style Pants, Inseam 36 in, Material 100 Percent Cotton Canvas, Binding Elastic Waistband, Fabric Weight 8.8 oz, Pockets 7, Includes (7) Belt Loops with A D-Ring, Bellowed Cargo Pockets, Cell Phone Pocket, Knife Pocket, Rear Strap, Slash Pockets
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.