Zoro Homepage

Tactical Pants, 38, Navy, 100% Cotton Canvas

  • Mfr # 74251ABR-720-38-32

  • Zoro # G914562479


product price: $78.15
/ea
Free Shipping & Returns

Key Features

Color
Navy
Material
100% Cotton Canvas
Size
38
Fabric Weight
8.8 oz
Pockets
7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
74251ABR-720-38-32
Zoro #
G914562479
UPC #
844802103749
Country of Origin
Cambodia

Dimensions

Size
38

Details

Item
Tactical Pants
Color
Navy
Material
100% Cotton Canvas
Inseam
32 in
Fabric Weight
8.8 oz
Pockets
7
Garment Style
Pants

Description

Pant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.