Tactical Pants, 38, Navy, 100% Cotton Canvas
Mfr # 74251ABR-720-38-36
Zoro # G914562882
product price: $78.15
/ea
Free Shipping & Returns
Key Features
Color
Navy
Material
100% Cotton Canvas
Size
38
Fabric Weight
8.8 oz
Garment Style
Pants
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
74251ABR-720-38-36
Zoro #
G914562882
UPC #
844802103947
Country of Origin
Cambodia
Dimensions
Size
38
Details
Item
Tactical Pants
Color
Navy
Material
100% Cotton Canvas
Inseam
36 in
Fabric Weight
8.8 oz
Garment Style
Pants
Pockets
7
Description
Pant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.