Zoro Homepage

Tactical Pants, 38, Tundra, 100% Cotton Canvas

  • Mfr # 74251ABR-192-38-30

  • Zoro # G014868167


product price: $80.59
/ea
Free Shipping & Returns

Key Features

Color
Tundra
Material
100% Cotton Canvas
Size
38
Fabric Weight
8.8 oz
Uniform Type
General
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
74251ABR-192-38-30
Zoro #
G014868167
UPC #
844802102803
Country of Origin
Cambodia

Dimensions

Size
38
Garment Size
Regular

Details

Item
Tactical Pants
Color
Tundra
Material
100% Cotton Canvas
Inseam
30 in
Fabric Weight
8.8 oz
Uniform Type
General
Pockets
7
Includes
(7) Belt Loops with A D-Ring, Bellowed Cargo Pockets, Cell Phone Pocket, Knife Pocket, Rear Strap, Slash Pockets
Binding
Elastic Waistband
Garment Style
Pants
Pant Sizing
Regular
Shirt Sizing
Regular

Description

Tactical Pant Tundra 38x30, Size XL, Tundra, Fits Waist Size 38 in to 39 in, Garment Style Pants, Inseam 30 in, Material 100 Percent Cotton Canvas, Binding Elastic Waistband, Fabric Weight 8.8 oz, Pockets 7, Includes (7) Belt Loops with A D-Ring, Bellowed Cargo Pockets, Cell Phone Pocket, Knife Pocket, Rear Strap, Slash Pockets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.