Zoro Homepage

Tactical Pants, 40, Tundra, 100% Cotton Canvas

  • Mfr # 74251ABR-192-40-34

  • Zoro # G714868641


product price: $77.69
/ea
Free Shipping & Returns

Key Features

Material
100% Cotton Canvas
Size
40
Fabric Weight
8.8 oz
Pockets
7
Includes
(7) Belt Loops with A D-Ring, Bellowed Cargo Pockets, Cell Phone Pocket, Knife Pocket, Rear Strap, Slash Pockets
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
74251ABR-192-40-34
Zoro #
G714868641
UPC #
844802103015
Country of Origin
Cambodia

Dimensions

Size
40
Garment Size
Regular

Details

Item
Tactical Pants
Color
Tundra
Material
100% Cotton Canvas
Inseam
34 in
Fabric Weight
8.8 oz
Pockets
7
Includes
(7) Belt Loops with A D-Ring, Bellowed Cargo Pockets, Cell Phone Pocket, Knife Pocket, Rear Strap, Slash Pockets
Garment Style
Pants
Binding
Elastic Waistband
Uniform Type
General
Pant Sizing
Regular
Shirt Sizing
Regular

Description

Tactical Pant Tundra 40x34, Size 2XL, Tundra, Fits Waist Size 40 in to 41 in, Garment Style Pants, Inseam 34 in, Material 100 Percent Cotton Canvas, Binding Elastic Waistband, Fabric Weight 8.8 oz, Pockets 7, Includes (7) Belt Loops with A D-Ring, Bellowed Cargo Pockets, Cell Phone Pocket, Knife Pocket, Rear Strap, Slash Pockets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.