Tactical Pants, 42, Navy, 100% Cotton Canvas
Mfr # 74251ABR-720-42-30
Zoro # G714562471
product price: $80.59
/ea
Free Shipping & Returns
Key Features
Material
100% Cotton Canvas
Size
42
Fabric Weight
8.8 oz
Pockets
7
Garment Style
Pants
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
74251ABR-720-42-30
Zoro #
G714562471
UPC #
844802103664
Country of Origin
Cambodia
Dimensions
Size
42
Details
Item
Tactical Pants
Color
Navy
Material
100% Cotton Canvas
Inseam
30 in
Fabric Weight
8.8 oz
Pockets
7
Garment Style
Pants
Description
Pant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.