Shop 5.11
See all product information
Create Account
Tactical Pants, 44, Coyote, 100% Cotton Canvas
- Mfr # 74251ABR-120-44-30
- Zoro # G214868486
product price:Â
$
77.19
/ea
Key Features
Color
Coyote
Material
100% Cotton Canvas
Size
44
Fabric Weight
8.8 oz
Garment Style
Pants
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 74251ABR-120-44-30
- Zoro #
- G214868486
- UPC #
- 844802101004
- Country of Origin
- United States
Dimensions
- Size
- 44
- Garment Size
- Regular
- Bottle Size
- 3XL
- Size - Alpha
- 3XL
Details
- Item
- Tactical Pants
- Color
- Coyote
- Material
- 100% Cotton Canvas
- Inseam
- 30 in
- Fabric Weight
- 8.8 oz
- Garment Style
- Pants
- Pockets
- 7
- Uniform Type
- General
- Binding
- Elastic Waistband
- Includes
- (7) Belt Loops with A D-Ring, Bellowed Cargo Pockets, Cell Phone Pocket, Knife Pocket, Rear Strap, Slash Pockets
- Pant Sizing
- Regular
- Shirt Sizing
- Regular
- Gender
- Men's
- Shell Material
- 100% Cotton Canvas
- Wire Color
- Coyote
Description
Tactical Pant Coyote 44x30, Size 3XL, Coyote, Fits Waist Size 44 in to 45 in, Garment Style Pants, Inseam 30 in, Material 100 Percent Cotton Canvas, Binding Elastic Waistband, Fabric Weight 8.8 oz, Pockets 7, Includes (7) Belt Loops with A D-Ring, Bellowed Cargo Pockets, Cell Phone Pocket, Knife Pocket, Rear Strap, Slash Pockets
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.