Zoro Homepage

Tactical Pants, 44, Gray, 100% Cotton Canvas

  • Mfr # 74251ABR-029-44-34

  • Zoro # G414562870


product price: $78.95
/ea
Free Shipping & Returns

Key Features

Color
Gray
Material
100% Cotton Canvas
Size
44
Fabric Weight
8.8 oz
Garment Style
Pants
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
74251ABR-029-44-34
Zoro #
G414562870
UPC #
844802032377
Country of Origin
Cambodia

Dimensions

Size
44

Details

Item
Tactical Pants
Color
Gray
Material
100% Cotton Canvas
Inseam
34 in
Fabric Weight
8.8 oz
Garment Style
Pants
Pockets
7

Description

Pant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.