Zoro Homepage

Tactical Pants, 46 in, Black, 100% Polyester

  • Mfr # 74439L

  • Zoro # G3061261


product price: $68.59
/ea

Key Features

Color
Black
Material
100% Polyester
Size
46 in
Inseam
34 in
Fabric Weight
4.7 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
74439L
Zoro #
G3061261
UPC #
888579091007
Country of Origin
Viet Nam

Dimensions

Size
46 in
Fits Waist Size
46 in
Garment Size
Long

Details

Item
Tactical Pants
Color
Black
Material
100% Polyester
Inseam
34 in
Fabric Weight
4.7 oz
Garment Style
Tactical Pants
Pockets
9
Binding
Self-Adjusting Tunnel Waistband
Uniform Type
General
Pant Sizing
Long
Shirt Sizing
Long

Description

Fast-Tac Cargo Pants, Size 46 In., Black, Fits Waist Size 46 In., Inseam 34 In., Material 100 Percent Polyester, Fabric Weight 11.2 oz, Pockets 7

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.