Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tactical Pants, 46 in, Navy, 100% Polyester (Main), 13% Spandex (Stretch Panels), 87% Polyester

  • Mfr # 74462L

  • Zoro # G3062899


product price: $63.29
/ea

Key Features

Color
Navy
Material
100% Polyester (Main), 13% Spandex (Stretch Panels), 87% Polyester
Size
46 in
Inseam
32 in
Fabric Weight
4.7 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
74462L
Zoro #
G3062899
UPC #
888579129830
Country of Origin
Philippines

Dimensions

Size
46 in
Fits Waist Size
46 in
Garment Size
Long

Details

Item
Tactical Pants
Color
Navy
Material
100% Polyester (Main), 13% Spandex (Stretch Panels), 87% Polyester
Inseam
32 in
Fabric Weight
4.7 oz
Pockets
6
Garment Style
Tactical Pants
Uniform Type
General
Pant Sizing
Long
Shirt Sizing
Long

Description

Fast-Tac Pants, Size 46 In., Dark Navy, Fits Waist Size 46 In., Inseam 32 In., Material 100 Percent Polyester, Fabric Weight 4.7 oz, Pockets 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.