Shop 5.11
See all product information
Create Account
Tactical Pants, 4XL, Charcoal, 35% Cotton, 65% Polyester
- Mfr # 74273ABR-018-50-Unhem
- Zoro # G115513485
product price:Â
$
71.89
/ea
Key Features
Material
35% Cotton, 65% Polyester
Size
4XL
Inseam
39 1/2 in
Fabric Weight
6.2 oz
Garment Style
Pants
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 74273ABR-018-50-Unhem
- Zoro #
- G115513485
- UPC #
- 844802213554
- Country of Origin
- Viet Nam
- Item
- Tactical Pants
- Color
- Charcoal
- Material
- 35% Cotton, 65% Polyester
- Inseam
- 39 1/2 in
- Fabric Weight
- 6.2 oz
- Garment Style
- Pants
- Pockets
- 8
- Binding
- Snap, Zipper Fly
- Uniform Type
- General
- Includes
- Breathable, Double Reinforced Seat and Knees, Lightweight, PTFE Treated for Stain Resistance, Self Adjusting Comfort Waist, Wrinkle and Fade Resistant
- Pant Sizing
- Regular
- Shirt Sizing
- Regular
- Gender
- Men's
- Shell Material
- 35% Cotton, 65% Polyester
- Wire Color
- Charcoal
- Traction Material
- 35% Cotton, 65% Polyester
Dimensions
- Size
- 4XL
- Garment Size
- Regular
- Bottle Size
- 4XL
- Size - Alpha
- 4XL
- Container Size
- 4XL
Description
Taclite Pant - Lg Charcoal 50, L
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.