Shop 5.11
See all product information
Create Account
Tactical Pants, 52, Khaki, 100% Cotton Canvas
- Mfr # 74251ABR-055-52-Unhem
- Zoro # G514868179
product price:Â
$
77.19
/ea
Key Features
Color
Khaki
Material
100% Cotton Canvas
Size
52
Inseam
39 1/2 in
Fabric Weight
8.8 oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 74251ABR-055-52-Unhem
- Zoro #
- G514868179
- UPC #
- 870699003831
- Country of Origin
- United States
Dimensions
- Size
- 52
- Garment Size
- Regular
- Bottle Size
- 5XL
- Size - Alpha
- 5XL
Details
- Item
- Tactical Pants
- Color
- Khaki
- Material
- 100% Cotton Canvas
- Inseam
- 39 1/2 in
- Fabric Weight
- 8.8 oz
- Pockets
- 7
- Garment Style
- Pants
- Includes
- (7) Belt Loops with A D-Ring, Bellowed Cargo Pockets, Cell Phone Pocket, Knife Pocket, Rear Strap, Slash Pockets
- Uniform Type
- General
- Binding
- Elastic Waistband
- Pant Sizing
- Regular
- Shirt Sizing
- Regular
- Gender
- Men's
- Shell Material
- 100% Cotton Canvas
- Wire Color
- Khaki
Description
Tactical Pant-Oversize Khaki 52, Unhem, Size 5XL, Khaki, Fits Waist Size 52 in to 53 in, Garment Style Pants, Inseam Unhemmed, Material 100 Percent Cotton Canvas, Binding Elastic Waistband, Fabric Weight 8.8 oz, Pockets 7, Includes (7) Belt Loops with A D-Ring, Bellowed Cargo Pockets, Cell Phone Pocket, Knife Pocket, Rear Strap, Slash Pockets
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.