Shop 5.11
See all product information
Create Account
Tactical Pants, 54, Khaki, 100% Cotton Canvas
Mfr # 74251ABR-055-54-Unhem
Zoro # G514868247
product price:Â
$
77.19
/ea
Key Features
Color
Khaki
Material
100% Cotton Canvas
Size
54
Inseam
39 1/2 in
Fabric Weight
8.8 oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 74251ABR-055-54-Unhem
- Zoro #
- G514868247
- UPC #
- 870699003848
- Country of Origin
- Cambodia
Dimensions
- Size
- 54
- Garment Size
- Regular
Details
- Item
- Tactical Pants
- Color
- Khaki
- Material
- 100% Cotton Canvas
- Inseam
- 39 1/2 in
- Fabric Weight
- 8.8 oz
- Includes
- (7) Belt Loops with A D-Ring, Bellowed Cargo Pockets, Cell Phone Pocket, Knife Pocket, Rear Strap, Slash Pockets
- Pockets
- 7
- Binding
- Elastic Waistband
- Uniform Type
- General
- Garment Style
- Pants
- Pant Sizing
- Regular
- Shirt Sizing
- Regular
- Gender
- Men's
Description
Tactical Pant-Oversize Khaki 54, Unhem, Size 5XL, Khaki, Fits Waist Size 54 in to 55 in, Garment Style Pants, Inseam Unhemmed, Material 100 Percent Cotton Canvas, Binding Elastic Waistband, Fabric Weight 8.8 oz, Pockets 7, Includes (7) Belt Loops with A D-Ring, Bellowed Cargo Pockets, Cell Phone Pocket, Knife Pocket, Rear Strap, Slash Pockets