Zoro Homepage

Tactical Pants, 5XL, Charcoal, 35% Cotton, 65% Polyester

  • Mfr # 74273ABR-018-54-Unhem

  • Zoro # G315513377


product price: $71.89
/ea

Key Features

Material
35% Cotton, 65% Polyester
Size
5XL
Inseam
39 1/2 in
Fabric Weight
6.2 oz
Garment Style
Pants
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
74273ABR-018-54-Unhem
Zoro #
G315513377
UPC #
844802213578
Country of Origin
Viet Nam

Dimensions

Size
5XL
Garment Size
Regular

Details

Item
Tactical Pants
Color
Charcoal
Material
35% Cotton, 65% Polyester
Inseam
39 1/2 in
Fabric Weight
6.2 oz
Garment Style
Pants
Pockets
8
Includes
Breathable, Double Reinforced Seat and Knees, Lightweight, PTFE Treated for Stain Resistance, Self Adjusting Comfort Waist, Wrinkle and Fade Resistant
Binding
Prym Snap, Zipper Fly
Uniform Type
General
Pant Sizing
Regular
Shirt Sizing
Regular

Description

Taclite Pant - Lg Charcoal 54, L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.