Zoro Homepage

Tactical Pants, 6, Olive Green, 35% Cotton, 65% Polyester

  • Mfr # 64360ABR-190-6-L

  • Zoro # G613367702


product price: $68.79
/ea

Key Features

Material
35% Cotton, 65% Polyester
Size
6
Fabric Weight
6.2 oz
Garment Style
Pants
Size-Body Type
Long
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
64360ABR-190-6-L
Zoro #
G613367702
UPC #
844802172189
Country of Origin
Viet Nam

Dimensions

Size
6
Size-Body Type
Long
Women Size
6
Garment Size
Long

Details

Item
Tactical Pants
Color
Olive Green
Material
35% Cotton, 65% Polyester
Fabric Weight
6.2 oz
Garment Style
Pants
Pockets
8
Binding
Prym Snap, Zipper Fly
Includes
Self-Adjusting Waistband
Uniform Type
General
Pant Sizing
Long
Shirt Sizing
Long

Description

Wm Taclite Pant Tdu Green 6, L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.