Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tactical Pants, 8, Khaki, 35% Cotton, 65% Polyester

  • Mfr # 64360ABR-162-8-R

  • Zoro # G213367638


product price: $68.79
/ea

Key Features

Material
35% Cotton, 65% Polyester
Size
8
Inseam
30 in to 32 in
Fabric Weight
6.2 oz
Pockets
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
64360ABR-162-8-R
Zoro #
G213367638
UPC #
844802172080
Country of Origin
Viet Nam

Dimensions

Size
8
Size-Body Type
Regular
Women Size
8
Garment Size
Regular

Details

Item
Tactical Pants
Color
Khaki
Material
35% Cotton, 65% Polyester
Inseam
30 in to 32 in
Fabric Weight
6.2 oz
Pockets
8
Garment Style
Pants
Includes
Self-Adjusting Waistband
Binding
Prym Snap, Zipper Fly
Uniform Type
General
Pant Sizing
Regular
Shirt Sizing
Regular

Description

Wm Taclite Pant Tdu Khaki 8-R

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.