Zoro Homepage

Tactical Pants, L, Black, 6% Spandex, 94% Nylon

  • Mfr # 45502ABR-019-34-30

  • Zoro # G312480146


product price: $140.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
6% Spandex, 94% Nylon
Size
L
Inseam
30 in
Fabric Weight
3.7 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45502ABR-019-34-30
Zoro #
G312480146
UPC #
844802349499
Country of Origin
Viet Nam

Dimensions

Size
L
Garment Size
Short

Details

Item
Tactical Pants
Color
Black
Material
6% Spandex, 94% Nylon
Inseam
30 in
Fabric Weight
3.7 oz
Pockets
8
Garment Style
Pants
Uniform Type
General
Fit Type
Slim
Binding
Zipper Fly
Pant Sizing
Short
Shirt Sizing
Short

Description

Mens Tactical Pant,Black,34 x 30 in.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.