Shop 5.11
See all product information
Create Account
Tactical Pants, L, Coyote, 35% Cotton, 65% Polyester
- Mfr # 74273ABR-120-34-32
- Zoro # G115513645
product price:Â
$
71.89
/ea
Key Features
Color
Coyote
Material
35% Cotton, 65% Polyester
Size
L
Inseam
32 in
Fabric Weight
6.2 oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 74273ABR-120-34-32
- Zoro #
- G115513645
- UPC #
- 844802136778
- Country of Origin
- Viet Nam
- Item
- Tactical Pants
- Color
- Coyote
- Material
- 35% Cotton, 65% Polyester
- Inseam
- 32 in
- Fabric Weight
- 6.2 oz
- Pockets
- 8
- Garment Style
- Pants
- Uniform Type
- General
- Binding
- Snap, Zipper Fly
- Includes
- Breathable, Double Reinforced Seat and Knees, Lightweight, PTFE Treated for Stain Resistance, Self Adjusting Comfort Waist, Wrinkle and Fade Resistant
- Pant Sizing
- Regular
- Shirt Sizing
- Regular
- Gender
- Men's
- Shell Material
- 35% Cotton, 65% Polyester
- Wire Color
- Coyote
- Traction Material
- 35% Cotton, 65% Polyester
Dimensions
- Size
- L
- Garment Size
- Regular
- Bottle Size
- L
- Size - Alpha
- L
- Container Size
- L
Description
Taclite Pro Pant Coyote 34x32
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.