Zoro Homepage

Tactical Pants, L, Tundra, 35% Cotton, 65% Polyester

  • Mfr # 64386ABR-192-12-R

  • Zoro # G515513788


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Color
Tundra
Material
35% Cotton, 65% Polyester
Size
L
Inseam
28 3/4 in
Fabric Weight
6.8 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
64386ABR-192-12-R
Zoro #
G515513788
UPC #
888579052763
Country of Origin
Viet Nam

Dimensions

Size
L
Women Size
12
Garment Size
Regular

Details

Item
Tactical Pants
Color
Tundra
Material
35% Cotton, 65% Polyester
Inseam
28 3/4 in
Fabric Weight
6.8 oz
Pockets
12
Garment Style
Pants
Uniform Type
General
Binding
Fixed Waistband, Prym Snap, Zipper Fly
Pant Sizing
Regular
Shirt Sizing
Regular

Description

Wm Stryke Pant Tundra 12-R

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.