Zoro Homepage

Tactical Pants, M, Indigo, 24% Polyester, 76% Cotton

  • Mfr # 74465ABR-649-33-34

  • Zoro # G115513768


product price: $112.99
/ea
Free Shipping & Returns

Key Features

Color
Indigo
Material
24% Polyester, 76% Cotton
Size
M
Inseam
34 in
Fabric Weight
10 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
74465ABR-649-33-34
Zoro #
G115513768
UPC #
888579132502
Country of Origin
Cambodia

Dimensions

Size
M

Details

Item
Tactical Pants
Color
Indigo
Material
24% Polyester, 76% Cotton
Inseam
34 in
Fabric Weight
10 oz
Garment Style
Pants
Pockets
7
Fit Type
Slim
Binding
Button Top Fly, Locking Zipper
Uniform Type
General

Description

Defender-Flex Slim Jean Dw Indigo 33x34

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.