Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tactical Pants, M, Navy, 20% Cotton, 80% Polyester

  • Mfr # 64400ABR-750-10

  • Zoro # G415513819


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Color
Navy
Material
20% Cotton, 80% Polyester
Size
M
Inseam
28 3/4 in
Fabric Weight
6.8 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
64400ABR-750-10
Zoro #
G415513819
UPC #
844802378680
Country of Origin
Viet Nam

Dimensions

Size
M
Women Size
10
Garment Size
Regular

Details

Item
Tactical Pants
Color
Navy
Material
20% Cotton, 80% Polyester
Inseam
28 3/4 in
Fabric Weight
6.8 oz
Pockets
4
Garment Style
Pants
Uniform Type
Class A
Binding
Button, Self-Adjusting Tunnel Waistband
Pant Sizing
Regular
Shirt Sizing
Regular

Description

Wm Stryke Pdu Pant Cl A Midnight Nvy 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.