Zoro Homepage

Tactical Pants, S, Navy, 100% Polyester

  • Mfr # 74439ABR-724-28-30

  • Zoro # G415513390


product price: $68.79
/ea

Key Features

Color
Navy
Material
100% Polyester
Size
S
Fabric Weight
4.7 oz
Pockets
9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
74439ABR-724-28-30
Zoro #
G415513390
UPC #
888579089073
Country of Origin
Viet Nam

Dimensions

Size
S
Garment Size
Regular

Details

Item
Tactical Pants
Color
Navy
Material
100% Polyester
Inseam
30 in
Fabric Weight
4.7 oz
Pockets
9
Garment Style
Pants
Uniform Type
General
Binding
Self-Adjusting Tunnel Waistband
Pant Sizing
Regular
Shirt Sizing
Regular

Description

Fast-Tac Cargo Pant Dark Navy 28x30

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.