Tactical Pants, S, Navy, 100% Polyester (Main), 13% Spandex (Stretch Panels), 87% Polyester
Mfr # 64420ABR-724-4-R
Zoro # G415513376
product price: $62.29
/eaKey Features
Material
100% Polyester (Main), 13% Spandex (Stretch Panels), 87% Polyester
Inseam
28 3/4 in
Fabric Weight
4.7 oz
Pockets
5
Garment Style
Pants
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
64420ABR-724-4-R
Zoro #
G415513376
UPC #
888579161007
Country of Origin
Cambodia
Dimensions
Size
S
Women Size
4
Garment Size
Regular
Details
Item
Tactical Pants
Color
Navy
Material
100% Polyester (Main), 13% Spandex (Stretch Panels), 87% Polyester
Inseam
28 3/4 in
Fabric Weight
4.7 oz
Pockets
5
Garment Style
Pants
Fit Type
Straight
Uniform Type
General
Pant Sizing
Regular
Shirt Sizing
Regular
Description
Wm Fast-Tac Urban Pant Dark Navy 4-R
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.