Zoro Homepage

Tactical Pants, S, Olive Green, 35% Cotton, 65% Polyester

  • Mfr # 74369ABR-190-28-36

  • Zoro # G315513803


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Color
Olive Green
Material
35% Cotton, 65% Polyester
Size
S
Fabric Weight
6.8 oz
Pockets
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
74369ABR-190-28-36
Zoro #
G315513803
UPC #
844802246316
Country of Origin
Viet Nam

Dimensions

Size
S
Garment Size
Regular

Details

Item
Tactical Pants
Color
Olive Green
Material
35% Cotton, 65% Polyester
Inseam
36 in
Fabric Weight
6.8 oz
Pockets
12
Garment Style
Pants
Uniform Type
General
Binding
Prym Snap, Self-Adjusting Tunnel Waistband, Zipper Fly
Pant Sizing
Regular
Shirt Sizing
Regular

Description

Stryke Pant W/Flex-Tac Tm Tdu Green

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.