Zoro Homepage

Tactical Pants, XL, Khaki, 100% Polyester (Main), 13% Spandex (Stretch Panels), 87% Polyester

  • Mfr # 64420ABR-055-18-L

  • Zoro # G415513345


product price: $62.29
/ea

Key Features

Material
100% Polyester (Main), 13% Spandex (Stretch Panels), 87% Polyester
Inseam
31 3/4 in
Fabric Weight
4.7 oz
Garment Style
Pants
Pockets
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
64420ABR-055-18-L
Zoro #
G415513345
UPC #
888579161564
Country of Origin
Cambodia

Dimensions

Size
XL
Women Size
18
Garment Size
Regular

Details

Item
Tactical Pants
Color
Khaki
Material
100% Polyester (Main), 13% Spandex (Stretch Panels), 87% Polyester
Inseam
31 3/4 in
Fabric Weight
4.7 oz
Garment Style
Pants
Pockets
5
Fit Type
Straight
Uniform Type
General
Pant Sizing
Regular
Shirt Sizing
Regular

Description

Wm Fast-Tac Urban Pant Khaki 18, L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.