Tactical Pants, XS, Black, 100% Polyester (Main), 13% Spandex (Stretch Panels), 87% Polyester
Mfr # 64420ABR-019-2-L
Zoro # G315513421
product price: $62.29
/eaKey Features
Material
100% Polyester (Main), 13% Spandex (Stretch Panels), 87% Polyester
Inseam
31 3/4 in
Fabric Weight
4.7 oz
Pockets
5
Garment Style
Pants
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
64420ABR-019-2-L
Zoro #
G315513421
UPC #
888579161687
Country of Origin
Cambodia
Dimensions
Size
XS
Women Size
2
Garment Size
Regular
Details
Item
Tactical Pants
Color
Black
Material
100% Polyester (Main), 13% Spandex (Stretch Panels), 87% Polyester
Inseam
31 3/4 in
Fabric Weight
4.7 oz
Pockets
5
Garment Style
Pants
Uniform Type
General
Fit Type
Straight
Pant Sizing
Regular
Shirt Sizing
Regular
Description
Wm Fast-Tac Urban Pant Black 2, L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.