Zoro Homepage

Tactical Pants, XS, Black, 35% Cotton, 65% Polyester

  • Mfr # 64386ABR-019-0-R

  • Zoro # G716560789


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Garment Size
Regular
Uniform Type
General
Binding
Fixed Waistband, Prym Snap, Zipper Fly
Inseam
28 3/4 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
64386ABR-019-0-R
Zoro #
G716560789
UPC #
888579033625
Country of Origin
Viet Nam

Dimensions

Garment Size
Regular
Women Size
0
Size
XS

Details

Uniform Type
General
Binding
Fixed Waistband, Prym Snap, Zipper Fly
Inseam
28 3/4 in
Color
Black
Pant Sizing
Regular
Pockets
12
Item
Tactical Pants
Garment Style
Pants
Shirt Sizing
Regular
Fabric Weight
6.8 oz
Material
35% Cotton, 65% Polyester

Description

Wm Stryke Pant Black 0-R

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.