Tactical Parka, 100% Nylon (Inner), 100% Nylon (Outer), 100% Polyester (Inner), Gray, 2XL
Mfr # 48032ABR-192-2XL
Zoro # G012469731
product price: $270.00
/ea
Free Shipping & Returns
Key Features
Color
Gray
Material
100% Nylon (Inner), 100% Nylon (Outer), 100% Polyester (Inner)
Fabric Weight
1.21 lb
Sleeve Length
36 in to 36 1/2 in
Type
Tactical
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
48032ABR-192-2XL
Zoro #
G012469731
UPC #
844802118354
Country of Origin
Viet Nam
Dimensions
Size
2XL
Sleeve Length
36 in to 36 1/2 in
Neck Size
18 in to 18 1/2 in
Garment Size
Regular
Details
Item
Tactical Parka
Color
Gray
Material
100% Nylon (Inner), 100% Nylon (Outer), 100% Polyester (Inner)
Fabric Weight
1.21 lb
Type
Tactical
Garment Style
Parka
Pockets
9
Uniform Type
General
Binding
Two Way Zipper
Pant Sizing
Regular
Shirt Sizing
Regular
Description
Aggressor, agressor, parka, Parka Tundra 2XL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.