Zoro Homepage

Tactical Parka, 100% Nylon (Inner), 100% Nylon (Outer), 100% Polyester (Inner), Gray, 4XL

  • Mfr # 48032ABR-192-4XL

  • Zoro # G112487376


product price: $270.00
/ea
Free Shipping & Returns

Key Features

Color
Gray
Material
100% Nylon (Inner), 100% Nylon (Outer), 100% Polyester (Inner)
Fabric Weight
1.21 lb
Type
Tactical
Sleeve Length
37 1/2 in to 38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48032ABR-192-4XL
Zoro #
G112487376
UPC #
844802118378
Country of Origin
Viet Nam

Dimensions

Size
4XL
Sleeve Length
37 1/2 in to 38 in
Neck Size
20 in to 20 1/2 in
Garment Size
Regular

Details

Item
Tactical Parka
Color
Gray
Material
100% Nylon (Inner), 100% Nylon (Outer), 100% Polyester (Inner)
Fabric Weight
1.21 lb
Type
Tactical
Garment Style
Parka
Pockets
9
Binding
Two Way Zipper
Uniform Type
General
Pant Sizing
Regular
Shirt Sizing
Regular

Description

Parka,Jacket,4XL,Tundra

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.