Zoro Homepage

Tactical Parka, 100% Nylon (Outer), 100% Polyester (Inner), Black, 2XL

  • Mfr # 48152ABR-019-2XL

  • Zoro # G312470734


product price: $421.99
/ea
Free Shipping & Returns

Key Features

Material
100% Nylon (Outer), 100% Polyester (Inner)
Fabric Weight
12.5 oz
Length
24 1/2 in
Sleeve Length
32 1/4 in to 32 3/4 in
Type
Tactical
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48152ABR-019-2XL
Zoro #
G312470734
UPC #
844802292283
Country of Origin
Viet Nam

Dimensions

Size
2XL
Length
24 1/2 in
Sleeve Length
32 1/4 in to 32 3/4 in
Neck Size
18 in to 18 1/2 in
Garment Size
Regular

Details

Item
Tactical Parka
Color
Black
Material
100% Nylon (Outer), 100% Polyester (Inner)
Fabric Weight
12.5 oz
Type
Tactical
Binding
One Way Zipper
Garment Style
Parka
Pockets
12
Uniform Type
General
Pant Sizing
Regular
Shirt Sizing
Regular

Description

Bristol Parka,Black,2XL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.