Tactical Parka, 100% Nylon (Outer), 100% Polyester (Inner), Black, L
Mfr # 48152ABR-019-L
Zoro # G712470839
product price: $421.99
/ea
Free Shipping & Returns
Key Features
Material
100% Nylon (Outer), 100% Polyester (Inner)
Fabric Weight
12.5 oz
Length
29 1/2 in
Sleeve Length
36 in to 36 1/2 in
Type
Tactical
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
48152ABR-019-L
Zoro #
G712470839
UPC #
844802292269
Country of Origin
Viet Nam
Dimensions
Size
L
Length
29 1/2 in
Sleeve Length
36 in to 36 1/2 in
Neck Size
16 in to 16 1/2 in
Garment Size
Regular
Details
Item
Tactical Parka
Color
Black
Material
100% Nylon (Outer), 100% Polyester (Inner)
Fabric Weight
12.5 oz
Type
Tactical
Garment Style
Parka
Binding
One Way Zipper
Uniform Type
General
Pockets
12
Pant Sizing
Regular
Shirt Sizing
Regular
Description
Bristol Parka Black L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.