Tactical Parka, 100% Nylon (Outer), 100% Polyester (Inner), Black, XL
Mfr # 48152ABR-019-XL
Zoro # G312470888
product price: $421.99
/ea
Free Shipping & Returns
Key Features
Material
100% Nylon (Outer), 100% Polyester (Inner)
Fabric Weight
12.5 oz
Type
Tactical
Sleeve Length
33 3/4 in to 34 1/4 in
Uniform Type
General
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
48152ABR-019-XL
Zoro #
G312470888
UPC #
844802292276
Country of Origin
Viet Nam
Dimensions
Size
XL
Sleeve Length
33 3/4 in to 34 1/4 in
Neck Size
17 in to 17 1/2 in
Garment Size
Regular
Details
Item
Tactical Parka
Color
Black
Material
100% Nylon (Outer), 100% Polyester (Inner)
Fabric Weight
12.5 oz
Type
Tactical
Uniform Type
General
Garment Style
Parka
Binding
One Way Zipper
Pockets
12
Pant Sizing
Regular
Shirt Sizing
Regular
Description
Bristol Parka Black XL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.