Tactical Parka, 100% Nylon (Outer), 100% Polyester (Inner), Black, XS
Mfr # 48152ABR-019-XS
Zoro # G912470899
product price: $421.99
/ea
Free Shipping & Returns
Key Features
Material
100% Nylon (Outer), 100% Polyester (Inner)
Fabric Weight
12.5 oz
Type
Tactical
Sleeve Length
34 1/2 in to 35 in
Garment Style
Parka
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
48152ABR-019-XS
Zoro #
G912470899
UPC #
844802292238
Country of Origin
Viet Nam
Dimensions
Size
XS
Sleeve Length
34 1/2 in to 35 in
Neck Size
13 in to 13 1/2 in
Garment Size
Regular
Details
Item
Tactical Parka
Color
Black
Material
100% Nylon (Outer), 100% Polyester (Inner)
Fabric Weight
12.5 oz
Type
Tactical
Garment Style
Parka
Binding
One Way Zipper
Pockets
12
Uniform Type
General
Pant Sizing
Regular
Shirt Sizing
Regular
Description
Bristol Parka Black XS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.