Tactical Parka, 100% Nylon (Outer), 100% Polyester (Inner), Coyote, 2XL
Mfr # 48152ABR-120-2XL
Zoro # G012470836
product price: $421.99
/ea
Free Shipping & Returns
Key Features
Material
100% Nylon (Outer), 100% Polyester (Inner)
Fabric Weight
12.5 oz
Sleeve Length
35 1/4 in to 35 3/4 in
Type
Tactical
Binding
One Way Zipper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
48152ABR-120-2XL
Zoro #
G012470836
UPC #
844802297493
Country of Origin
Viet Nam
Dimensions
Size
2XL
Sleeve Length
35 1/4 in to 35 3/4 in
Neck Size
18 in to 18 1/2 in
Garment Size
Regular
Details
Item
Tactical Parka
Color
Coyote
Material
100% Nylon (Outer), 100% Polyester (Inner)
Fabric Weight
12.5 oz
Type
Tactical
Binding
One Way Zipper
Pockets
12
Uniform Type
General
Garment Style
Parka
Pant Sizing
Regular
Shirt Sizing
Regular
Description
Bristol Parka Coyote 2XL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.