Zoro Homepage

Tactical Parka, 100% Nylon (Outer), 100% Polyester (Inner), Coyote, S

  • Mfr # 48152ABR-120-S

  • Zoro # G812470852


product price: $421.99
/ea
Free Shipping & Returns

Key Features

Material
100% Nylon (Outer), 100% Polyester (Inner)
Fabric Weight
12.5 oz
Type
Tactical
Uniform Type
General
Garment Style
Parka
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48152ABR-120-S
Zoro #
G812470852
UPC #
844802297455
Country of Origin
Viet Nam

Dimensions

Size
S
Neck Size
14 in to 14 1/2 in
Garment Size
Regular

Details

Item
Tactical Parka
Color
Coyote
Material
100% Nylon (Outer), 100% Polyester (Inner)
Fabric Weight
12.5 oz
Type
Tactical
Uniform Type
General
Garment Style
Parka
Pockets
12
Binding
One Way Zipper
Pant Sizing
Regular
Shirt Sizing
Regular

Description

Bristol Parka Coyote S

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.