Zoro Homepage

Tactical Parka, 100% Nylon (Outer), 100% Polyester (Inner), Coyote, XL

  • Mfr # 48152ABR-120-XL

  • Zoro # G612470670


product price: $421.99
/ea
Free Shipping & Returns

Key Features

Material
100% Nylon (Outer), 100% Polyester (Inner)
Fabric Weight
12.5 oz
Type
Tactical
Uniform Type
General
Garment Style
Parka
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48152ABR-120-XL
Zoro #
G612470670
UPC #
844802297486
Country of Origin
Viet Nam

Dimensions

Size
XL
Neck Size
17 in to 17 1/2 in
Garment Size
Regular

Details

Item
Tactical Parka
Color
Coyote
Material
100% Nylon (Outer), 100% Polyester (Inner)
Fabric Weight
12.5 oz
Type
Tactical
Uniform Type
General
Garment Style
Parka
Binding
One Way Zipper
Pockets
12
Pant Sizing
Regular
Shirt Sizing
Regular

Description

Bristol Parka Jacket,XL,Coyote

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.